SMC AS3201F-01-08SA-X778 SPEED CONTROLLER
Large Flow, Elbow - AS*-X778
See technical informationSee documentsReferences
SMC:AS3201F-01-08SA-X778
Rubix:393A9321
Manufacturer :AS3201F-01-08SA-X778

Technical specifications
| Type of coupling | elbow |
|---|---|
| Type | smc as3201f-01-08sa-x778 speed controller |
Documents
Product details : SMC AS3201F-01-08SA-X778 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Increased orifice diameter
Port Size: 1/8
Applicable Tubing O.D.: Ø 6 to Ø 10 mm
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | elbow |
|---|---|
| Type | smc as3201f-01-08sa-x778 speed controller |
| Material | nylon, soft nylon, polyurethane, fep, pfa |
| Flow | 60000 l/h |
| Max. service pressure | 10 bar |
| Series | as3201f-x778 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 23.87 excl. VAT
/ Each
£ 28.64 incl. VAT
- Usually arrives within 14 working days