SMC AS2201F-01-04SA SPEED CONTROLLER

Flow Control

See technical informationSee documents

References

SMC:AS2201F-01-04SA
Rubix:111A8722
Manufacturer :00992561
EAN:3618035544276
brand logo

Technical specifications

Type of couplingplug connection (one-touch), angled version, push-lock
Typesmc as2201f-01-04sa speed controller
See all Specifications

Documents

Product details : SMC AS2201F-01-04SA SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 01 (1/8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø4
Seal: S (w/Sealant)
Made to Order: None

Strengths

Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Type of couplingplug connection (one-touch), angled version, push-lock
Typesmc as2201f-01-04sa speed controller
Materialchemically nickel-plated brass
Flow10800 l/h
Max. service pressure10 bar
Seriesserie as
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • In stock: Next day delivery