Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VITREX 102962 LARGE SQUEEGEE
VITREX 102962 LARGE SQUEEGEE
Large Squeegee
References
vitrex:
102962
rubix:
2003063
Product details
Technical specifications
Product details : VITREX 102962 LARGE SQUEEGEE
Strengths
•Strong flexible plastic blade with squeegee edge for rapid grouting
•Contoured handle for extra comfort
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.57
excl. VAT
/
Each
£
4.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 77526 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40112 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
HILLBRUSH PLSB60B 600MM ULTRA HYGIENIC SQUEEGEE BLUE
SPARTEX 845502 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM75
VIKAN 71403 BLU ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
VIKAN 29105 WHT TABLE & FLOOR SCRAPER 260MM
VIKAN 77543 BLU FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
HILLBRUSH PLSB60R 600MM ULTRA HYGIENIC SQUEEGEE RED
VIKAN 77126 YEL HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
"SPARTEX MS.30 30"" METAL SQUEEGEE"
VIKAN 40514 RED HAND SCRAPER FLEXIBLE 165MM
VIKAN 40085 WHT STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 77524 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77545 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM