Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX 845502 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM75
SPARTEX 845502 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM75
Reinforced floor scraper broom
References
spartex:
845502
rubix:
217A5355
ean:
3660338076312
Technical specifications
Length
75
cm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845502 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM75
Red rubber foam - 45 kg/m3. .
4 nickel-plated metal rivets .
Galvanised metallic handle 15/10. Interior lath in galvanised metal 8,6/10. .
Recommended handles: Ref 845504 - 849139.
Strengths
High-quality rubber foam; 4 fixing rivets
Technical specifications
Attributes
Length
75
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.95
excl. VAT
/
Each
£
11.94
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
VIKAN 40636 METAL DETECTABLE HAND SCRAPER 102MM YELLOW
VIKAN 29105 WHT TABLE & FLOOR SCRAPER 260MM
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
HILLBRUSH SQCAS6BLK 600MM CASSETTE SQUEEGEE BLACK
WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
VIKAN 77145 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX HH.22/HS45 24 WOODEN FLOOR SQUEEGEE WITH 4FT 6 (1.4M X 28
VIKAN 70143 BLU MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
VIKAN 77125 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77144 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
VIKAN 40602 GRN HAND SCRAPER 75MM
VITREX 102962 LARGE SQUEEGEE