Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
References
vikan:
40512
rubix:
271A3062
ean:
5705020405129
Technical specifications
Length
10
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
With a three-sided scraping edge, this flexible Hand Scraper is perfect for cleaning workbenches and conveyor belts, as well as emptying containers and buckets.
Technical specifications
Attributes
Length
10
cm
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"SPARTEX MS.30 30"" METAL SQUEEGEE"
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
VIKAN 40602 GRN HAND SCRAPER 75MM
VIKAN 77144 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40106 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 40516 YEL HAND SCRAPER FLEXIBLE 165MM
SPARTEX 845500 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM45
"SPARTEX MS.22 22"" METAL SQUEEGEE"
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 71604 RED ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 77526 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN SQUEEGEE 500MM BLUE 77533
VITREX 102962 LARGE SQUEEGEE
VIKAN 77544 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40112 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM