ALFALAVAL EKATO HEAT EXCHANGER SMALL 3287083378CB30-18L
Heat exchanger Alfa Laval
See technical informationReferences
Alfa Laval:CB30-18L
Rubix:202A3291
Manufacturer :3287083378

Product details : ALFALAVAL EKATO HEAT EXCHANGER SMALL 3287083378CB30-18L
Brazed plate heat exchangers, CB range, are high-efficiency oil coolers that contribute to long, maintenance-free life-times for hydraulic power pack cooling systems or lube oil systems. The CB range can be fitted with a wide range of diferent oil connections, such as NPT, SAE, hexagonal and internal threadedApplications:
Suitable for hydraulic and lube oil systems for cooling capacities up to 50 bar (653 psig) and temperatures up to 225°C (400°F)
Cooling media:
Clean water or ethylene glycol
Suitable for hydraulic and lube oil systems for cooling capacities up to 50 bar (653 psig) and temperatures up to 225°C (400°F)
Cooling media:
Clean water or ethylene glycol
Technical specifications
Attributes
| Type | plate |
|---|---|
| Max. service pressure | 32 bar |
Show UNSPSC/ECL@SS
£ 477.85 excl. VAT
/ Each
£ 573.42 incl. VAT
- Usually arrives within 14 working days
