SPARTEX 805357 LASHING SYSTEM LC 400 AND 175 DAN 1.2T 5M LOOP HOOK


Lashing strap "LIGHT" - Capacity 250 kg to 800kg

References
spartex:805357
rubix:217A4678
ean:3660338043840
Lashing system - Leisure activities - Tourism - LC 400 and 175 daN - 1.2T Length m 5
brand logo
Technical specifications
Length5 m
Type of hookBuckle
Width25 mm
See all Specifications

Product details : SPARTEX 805357 LASHING SYSTEM LC 400 AND 175 DAN 1.2T 5M LOOP HOOK


Lashing strap in accordance with EN 12 195-2.
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C

Technical specifications


Attributes
Length5 m
Type of hookBuckle
Width25 mm
Lashing capacity LC250 daN
ModelBelt
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
  • In stock: Next day delivery