SPARTEX 611719 LASHING SYSTEM HEAVY TRUCK LC 2000 DAN 6T L M 8 HOOK 2
Lashing strap "heavy-duty" - Capacity 2000kg à 4000kg
See technical informationSee documentsReferences
Spartex:611719
Rubix:217A4674
EAN:3660338007439

Documents
Product details : SPARTEX 611719 LASHING SYSTEM HEAVY TRUCK LC 2000 DAN 6T L M 8 HOOK 2
Lashing strap in accordance with EN 12 195-2.
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 50 mm webbing width
- Breakage of the strap alone 6 tons.
- Temperature of use: from - 40 °C to + 100 °C
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 50 mm webbing width
- Breakage of the strap alone 6 tons.
- Temperature of use: from - 40 °C to + 100 °C
Technical specifications
Attributes
| Length | 8 m |
|---|---|
| Type of hook | claw hook |
| Width | 50 mm |
| Lashing capacity LC | 2000 daN |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- In stock: Next day delivery
