References
TTC:RAT25CHB6
Rubix:2583098



Product details : TTC RAT25CHB6 RACH 25MMX6M CLAW BLU
25mm ratchet securing small pallets and the like. These assemblies come with only claw, black coated claw. These are made to current EN specification 12195-2.
Technical specifications
Attributes
| Length | 6 m |
|---|---|
| Width | 25 mm |
| Type | claw |
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
- Usually arrives within 14 working days
