MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER ROYAL XS
Lavit | MASCOT® CROSSOVER Zip-up sweatshirt
See technical informationReferences
Mascot:51591-970-11-XS
Rubix:379A8140
EAN:5711074469468

Product details : MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER ROYAL XS
Lavit | MASCOT® CROSSOVER Zip-up sweatshirt
- Combed cotton absorbs moisture and is pleasant to wear directly against the skin.
- The inner side of the fabric is brushed, providing a feeling of warmth and softness.
- Newly developed, fitted cut ensures exceptional freedom of movement.
- Ribbing at the neck, waist and sleeves.
- Binding on the seam to prevent the seam from causing irritation.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
