References
Mascot:50204-830-09-4XL
Rubix:379A7601
EAN:5707209830142

Product details : MASCOT 50204 TUCSON SWEATSHIRT BLACK 4XL
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
- Usually arrives within 14 working days
