References
Festo:LNZG-320
Rubix:116A9803
Manufacturer :157517
EAN:4052568125189

Documents
Product details : FESTO 157517 TRUNNION SUPPORT LNZG-320
Trunnion support LNZG-320 For cylinders with DNGZS trunnion Mounting. Size=320, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 100 °C, Product weight=2934 g
Technical specifications
Attributes
| Logistic Weight | 6583 g |
|---|---|
| Type | bearing bracket |
Show UNSPSC/ECL@SS
£ 631.50 excl. VAT
/ Each
£ 757.80 incl. VAT
- Delivery usually within ( 2 ) days