Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 33842 CLEVIS FOOT LBZB-32
FESTO 33842 CLEVIS FOOT LBZB-32
LBZS Clevis foot mounting
References
festo:
LBZB-32
rubix:
117A1077
manufacturer :
33842
ean:
4052568067724
Technical specifications
Type
Foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 33842 CLEVIS FOOT LBZB-32
Clevis foot Mounting LBZB-32 For swivel Mounting of cylinders DZH (32 mm diameter only, otherwise see LN). Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=131 g
Technical specifications
Attributes
Logistic Weight
121
g
Type
Foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.44
excl. VAT
/
Each
£
42.53
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC IP200-150 POSITIONER
AVENTICS 0822010553
AVENTICS R480055348
FESTO 32687 TWIN CYLINDER DPZ-16-25-P-A
FESTO 14050 FLAT CYLINDER DZH-32-300-PPV-A
AVENTICS 1326125020
AVENTICS 1670405000
AVENTICS 0822342503
FESTO 162016 TWIN CYLINDER DPZJ-10-10-P-A-KF-S2
AVENTICS 1670310000
AVENTICS 1331208000
SMC CDG1BN32-125 CYLINDER
AVENTICS 0822010505
SKF THPN 300-1 QUICK CONNECTION NIPPLE M16X1.5CONE FEMALE 300MPA
AVENTICS 0822245402