FESTO 162016 TWIN CYLINDER DPZJ-10-10-P-A-KF-S2
Twin-piston cylinder DPZJ-10
See technical informationSee documentsReferences
Festo:DPZJ-10-10-P-A-KF-S2
Rubix:110A4634
Manufacturer :162016
EAN:4052568129675

Documents
Product details : FESTO 162016 TWIN CYLINDER DPZJ-10-10-P-A-KF-S2
Twin-piston cylinder DPZJ-10-10-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=10 mm, Adjustable end-Position range/length=10 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 434,8 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 639.37 excl. VAT
/ Each
£ 767.24 incl. VAT
- Delivery usually within ( 26 ) days