References
Festo:LBZS-32
Rubix:117A1078
Manufacturer :33843
EAN:4052568067731

Documents
Product details : FESTO 33843 CLEVIS FOOT LBZS-32
Clevis foot Mounting LBZS-32 For swivel Mounting of cylinders DZH. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=92 g
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
- Delivery usually within ( 2 ) days