FESTO 548096 ROTARY INDEXING TABLE DHTG-220-12-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-220-12-A
Rubix:108A6989
Manufacturer :548096
EAN:4052568189846
Documents
Product details : FESTO 548096 ROTARY INDEXING TABLE DHTG-220-12-A
rotary indexing table DHTG-220-12-A For Position sensing. Size=220, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 5,329.37 excl. VAT
/ Each
£ 6,395.24 incl. VAT
- Delivery usually within ( 2 ) days