References
Rocol:LEAK DETECTOR SPRAY 300ml
Rubix:319333
Manufacturer :32030
EAN:5024747320301
Documents
Product details : ROCOL 32030 LEAK DETECTOR SPRAY 300ML
Specially formulated gas leak detector spray for the rapid detection of positive pressure gas leaks.
LEAK DETECTOR Spray is a specially formulated fluid designed specifically to identify even the smallest, positive pressure, gaseous leak on plastic and metallic pipework and fittings.
Strengths
Suitable for use with most positive pressure gas systems. For use on pipework carrying natural gas and LPG. Safe for use with refrigerant gases. Non Corrosive. 360°C valve for use in difficult to reach areas.
Technical specifications
Attributes
| Volume | 300 ml |
|---|
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Usually arrives within 14 working days
