AMBERSIL WATER BASED LEAK DETECTOR OXYGEN SYSTEM SAFE (400ML) 31633
Ambersil Leak Detector Spray
See technical informationSee documentsReferences
Ambersil:31633
Rubix:2579876
Documents
Product details : AMBERSIL WATER BASED LEAK DETECTOR OXYGEN SYSTEM SAFE (400ML) 31633
Ambersil Leak Detector has a unique water-based formulation. It has been developed without the use of harmful solvents, silicones or oils, to allow the safe and easy detection of all gas and air leaks. When applied, bubbles will appear at the precise location of the leak
Strengths
Stable foam formulation
Meets the requirement of DIN 30657
Meets the requirements of BS EN 14291:2004
DVGW registration number NG 5170 AS 0069
Can be used for almost all types of gases
Non-staining, non-corrosive, stable and safe
Safe on plastics, steel, aluminium, copper
Fitted with a 360O Spray System for all angle use, even upside down
Water Based - Clean and safe in use
Non-Flammable - Ensures safety in use
Meets the requirement of DIN 30657
Meets the requirements of BS EN 14291:2004
DVGW registration number NG 5170 AS 0069
Can be used for almost all types of gases
Non-staining, non-corrosive, stable and safe
Safe on plastics, steel, aluminium, copper
Fitted with a 360O Spray System for all angle use, even upside down
Water Based - Clean and safe in use
Non-Flammable - Ensures safety in use
Applications
Pipework
Joints
Valves
Couplings
Air Lines
Cylinders
Air Brakes
Regulators
Screw Connections
Exhaust
Compressors
Welding Seams
Inflatable Equipment
Joints
Valves
Couplings
Air Lines
Cylinders
Air Brakes
Regulators
Screw Connections
Exhaust
Compressors
Welding Seams
Inflatable Equipment
Technical specifications
Attributes
| Volume | 400 ml |
|---|
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- In stock: Next day delivery


