SKF TKSU 10 ULTRASONIC INSTRUMENT

SKF Ultrasonic Leak Detector TKSU

See technical informationSee documents

References

SKF:TKSU 10
Rubix:201A7035
EAN:7316577716446
brand logo

Documents

Product details : SKF TKSU 10 ULTRASONIC INSTRUMENT


The SKF TKSU 10 is an ultrasonic leak detector that helps users to quickly find leakages in compressed air or vacuum systems. The instrument is very simple to use and features adjustable sensitivity and intuitive guidance for superior leak detection results. Any compressed air system can experience leaks, which amplify the load on compressors and increase costs.
The TKSU 10 helps users to easily find leaks from a distance, even in noisy industrial environments, via its ultrasound measurement sensor. The built-in OLED display assists the user in adjusting sensitivity and shows the measured ultrasound noise from leaking air, allowing the quantification of leaks and prioritization of repairs

Strengths

∙ Easy to use; no training required
∙ Leak detection from a distance in noisy industrial environments
∙ Color OLED display assists in adjusting sensitivity settings and shows measurement values
∙ Reduces energy and maintenance costs via leak identification and repair
∙ Lightweight, handheld device with industrial headset included
∙ Independently adjustable sensor sensitivity and headset volume
∙ Flexible probe helps find leaks in difficult-to-access locations
∙ Headset features neck-band design to wear with protective helmet

Technical specifications


Attributes
£ 1,377.22 excl. VAT
/ Each
£ 1,652.66 incl. VAT
  • In stock: Next day delivery