MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 38.5S

LEIRIDA TROUSERS BLACK

See technical information

References

Mascot:05079-010-09-76C54
Rubix:45017161
EAN:5711074102341
Pants Lerida 05079-010-09 / 76C54

Technical specifications

Colourblack
Size76/54
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 38.5S


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size76/54
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days

Size

76/54