GISS 886702 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE M
URBAN WORK PREMIUM 2 EVOL TROUSERS
See technical informationSee documentsReferences
Superseded Ref:861895
GISS:886702
Rubix:243A8246
EAN:3660338400971



Documents
Product details : GISS 886702 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE M
Standard : ENISO13688:2013 ; EN14404:2004+A1:2010 Type 2 level 1
Cordura® reinforcements: leg bottoms and knee pads pockets.
Cordura® reinforcements: leg bottoms and knee pads pockets.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 50.46 excl. VAT
/ Each
£ 60.55 incl. VAT
- Usually arrives within 14 working days
