MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 34.5S


LEIRIDA TROUSERS BLACK

References
mascot:05079-010-09-34.5S
rubix:80075554
ean:5711074102303
brand logo
brand logo
Technical specifications
Colourblack
Size345s
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 34.5S


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Colourblack
Size345s
Main materialpolyester
Knee pad pocketyes
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days