Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 42.5R
MASCOT 00579 MONTANA TROUSERS WHITE 42.5R
Trousers Montana white
References
mascot:
00579-430-06-82C58
rubix:
379A9825
ean:
5708628792011
Technical specifications
Colour
white
Size
82c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 42.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
820
g
Colour
white
Size
82c58
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 33.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 52.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 36.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 38.5T
ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 44R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 28T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 32.5R
HELLYHAN 77460_990-C44 OXFORD PANT BLACK W31
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 40.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 46.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 29.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 40.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 30R