MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 29.5


¾ Length Trousers Altona Black

References
mascot:14249-442-09-C45
rubix:378A3471
ean:5711074180868
Three-quarter pants Altona 14249-442-09 / C45
brand logo
Technical specifications
Colourblack
Sizec45
Main materialpolyester
See all Specifications

Product details : MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 29.5


Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Slanted, spacious thigh pockets with easily accessible phone pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Sizec45
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days