MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS D'ANTH/BLACK 34.5
¾ Length Trousers Altona dark anthracite/black
See technical informationReferences
Mascot:14149-442-1809-C50
Rubix:206A5523
EAN:5711074179268

Product details : MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS D'ANTH/BLACK 34.5
Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Slanted, spacious thigh pockets with easily accessible phone pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | grey |
| Size | 50 |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
50
