¾ Length Trousers Altona white/dark anthracite
Colour | white |
---|---|
Size | c64 |
Main material | polyester |
Logistic Weight | 800 g |
---|---|
Colour | white |
Size | c64 |
Main material | polyester |
Grammage | 270 g/m² |
Secondary colour | grey |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days