MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 36.5


ZAFRA WORK SHORTS BLACK

References
mascot:09349-154-09-C52
rubix:45020595
ean:5707209756763
Work shorts Zafra 09349-154-09 / C52
brand logo
Technical specifications
Colourblack
Sizec52
Main materialpolyester
See all Specifications

Product details : MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 36.5


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Holster pockets of durable CORDURA® with extra pockets for tools. Magnets in holster pockets to hold nails, screws and drill bits. Ruler pocket and pen pocket in durable CORDURA® fabric.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Sizec52
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Usually arrives within 14 working days