PORTWEST COMBAT SHORTS NAVY SIZE 2XL


S790 - Combat Shorts

References
portwest:S790NARXXL
rubix:1497369
ean:5036108150953
brand logo
brand logo
Technical specifications
Colournavy
Size2xl
Main materialpolyester
See all Specifications

Product details : PORTWEST COMBAT SHORTS NAVY SIZE 2XL


The half-elasticated waistband complete with belt loops, enhance the comfort of this modern style. Twin-stitched seams give a robust look and added durability to the garment. Durable polycotton fabric for high performance and maximum wearer comfort.
50+ UPF rated fabric to block 98% of UV rays. 6 pockets for ample storage. Phone pocket. Rule pocket. Two back patch pockets. Half elasticated waist for a secure and comfortable fit. D-ring for keys or ID cards. Twin-stitched seams for extra durability.

Technical specifications


Attributes
Colournavy
Size2xl
Main materialpolyester
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
  • Usually arrives within 14 working days