MASCOT 14549 HARTFORD SHORTS LONG DANTH 44.5


¾ Length Trousers Hartford dark anthracite

References
mascot:14549-630-18-C60
rubix:379A5739
ean:5711074222575
Three-quarter pants Hartford 14549-630-18 / C60
brand logo
Technical specifications
Colourgrey
Sizec60
Main materialcotton
See all Specifications

Product details : MASCOT 14549 HARTFORD SHORTS LONG DANTH 44.5


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colourgrey
Sizec60
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days