MASCOT 09249 LIMNOS SHORTS LONG BLACK 46.5


¾ Length Trousers Limnos Black

References
mascot:09249-154-09-C62
rubix:379A5706
ean:5707209731265
Three-quarter pants Limnos 09249-154-09 / C62
brand logo
Technical specifications
Colourblack
Sizec62
Main materialpolyester
See all Specifications

Product details : MASCOT 09249 LIMNOS SHORTS LONG BLACK 46.5


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Hidden zips avoids scratches to the surroundings. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
Colourblack
Sizec62
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 77.63 excl. VAT
/ Each
£ 93.16 incl. VAT
  • Usually arrives within 14 working days