MASCOT 09249 LIMNOS SHORTS LONG DNAVY 38.5


¾ Length Trousers Limnos dark navy

References
mascot:09249-154-010-C54
rubix:379A5686
ean:5707209730848
Three-quarter pants Limnos 09249-154-010 / C54
brand logo
Technical specifications
Colournavy
Size54
Main materialpolyester
See all Specifications

Product details : MASCOT 09249 LIMNOS SHORTS LONG DNAVY 38.5


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Hidden zips avoids scratches to the surroundings. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight660 g
Colournavy
Size54
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 77.63 excl. VAT
/ Each
£ 93.16 incl. VAT
  • Usually arrives within 14 working days