MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 27

Shorts Sunbury dark anthracite/black

See technical information
References
Mascot:15749-330-1809-C42
Rubix:80378802
EAN:5711074332854
Shorts Sunbury 15749-330-1809 / C42
Technical specifications
Colourgrey
Size42
Main materialpolyester
See all Specifications

Product details : MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 27


Durable triple stitched seams on leg and crotch extend product life. Back pocket with flap. Thigh pocket with flap and hidden press studs. The dark contrast is placed where the clothing is most exposed to dirt. Ruler pocket with reinforced opening.

Technical specifications


Attributes
Logistic Weight600 g
Colourgrey
Size42
Main materialpolyester
Secondary colourblack
Material65% polyester/35% cotton
Grammage245 g/m²
Show UNSPSC/ECL@SS
£ 43.51 excl. VAT
/ Each
£ 52.21 incl. VAT
  • Usually arrives within 14 working days

Size

42
Select variants (14)