MASCOT 09249 LIMNOS SHORTS LONG DNAVY 40.5


¾ Length Trousers Limnos dark navy

References
mascot:09249-154-010-C56
rubix:379A5687
ean:5707209730862
Three-quarter pants Limnos 09249-154-010 / C56
brand logo
Technical specifications
Colournavy
Sizec56
Main materialpolyester
See all Specifications

Product details : MASCOT 09249 LIMNOS SHORTS LONG DNAVY 40.5


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Hidden zips avoids scratches to the surroundings. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Sizec56
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 77.63 excl. VAT
/ Each
£ 93.16 incl. VAT
  • Usually arrives within 14 working days