MASCOT 09249 LIMNOS SHORTS LONG DNAVY 48.5
¾ Length Trousers Limnos dark navy
See technical informationReferences
Mascot:09249-154-010-C64
Rubix:379A5691
EAN:5707209730947

Product details : MASCOT 09249 LIMNOS SHORTS LONG DNAVY 48.5
Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Hidden zips avoids scratches to the surroundings. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Colour | navy |
| Size | 64 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Usually arrives within 14 working days
