MASCOT 15549 LUTON SHORTS LONG HV ORG/DANTH 30.5


¾ Length Trousers Luton orange/dark anthracite

References
mascot:15549-860-1418-C46
rubix:379A5762
ean:5711074300631
Three-quarter pants Luton 15549-860-1418 / C46
brand logo
brand logo
Technical specifications
ColourOrange
SizeC46
Class EN204711
See all Specifications

Product details : MASCOT 15549 LUTON SHORTS LONG HV ORG/DANTH 30.5


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Space for easy retroftting of a laundry chip. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight620 g
ColourOrange
SizeC46
Class EN204711
Main materialPolyester
Grammage290 g/m²
Material65% polyester/35% cotton
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days