¾ Length Trousers Luton orange/dark navy
Colour | orange |
---|---|
Size | c51 |
Class EN20471 | 1 |
Logistic Weight | 690 g |
---|---|
Colour | orange |
Size | c51 |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 290 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | navy |
Usually arrives within 14 working days