¾ Length Trousers Luton yellow/dark anthracite
Colour | yellow |
---|---|
Size | c54 |
Class EN20471 | 1 |
Logistic Weight | 690 g |
---|---|
Colour | yellow |
Size | c54 |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 290 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | grey |
Usually arrives within 14 working days