¾ Length Trousers Luton yellow/black
Colour | Yellow |
---|---|
Size | C45 |
Class EN20471 | 1 |
Logistic Weight | 620 g |
---|---|
Colour | Yellow |
Size | C45 |
Class EN20471 | 1 |
Main material | Polyester |
Grammage | 290 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | Black |
Usually arrives within 14 working days