Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-O-LEO-XL
rubix:
316A9227
ean:
5056082334521
Technical specifications
Colour
Orange
Size
XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE XL
Technical specifications
Attributes
Colour
Orange
Size
XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.73
excl. VAT
/
Each
£
128.08
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE XS
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 5XL
HELLYHAN 74095_369-M ALNA 2.0 SOFTS JACKET YELLOW/EBONY M
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE S
TRANEMO 430146 VISION HV HV WINTER JACKET YELLOW/NAVY L
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
REGATTA TRA760 9SD HV X-PRO 3LYR CL13 SOFTSHELL BLACK/ORANGE 2XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 6XL
MASCOT 15903 MILDURA FLEECE JACKET HV YEL 2XL
MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY 3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV YEL/DNAVY S
PORTWEST S161YERS HI-VIS LITE BOMBER JACKET YELLOW SIZE S
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 5XL