Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
References
leo workwear:
A04-O-LEO-XL
rubix:
2576319
ean:
5056082301110
Technical specifications
Colour
orange
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
Technical specifications
Attributes
Colour
orange
Size
xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.77
excl. VAT
/
Each
£
96.92
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH 4XL
PORTWEST PJ50-ORG/NVY-XL HI-VIS 3IN1 PILOT JACKET
ORBITINT BLACK KNIGHT GERAINT 3/4 LENGTH JACKET YELLOW XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH 4XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE L
MASCOT 15909 FORSTER JACKET HV ORG/DANTH L
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK YELLOW 4XL/6XL
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XL
PORTWEST HI-VIS LINED JACKET S490 YELLOW SIZE 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH 4XL
Portwest S778YERXXL Antistatic FR Jacket Yellow SIZE XXL