Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-Y-LEO-XL
rubix:
316A9244
ean:
5056082334705
Technical specifications
Colour
yellow
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.73
excl. VAT
/
Each
£
128.08
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 6XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV YEL/DNAVY L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY 4XL
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 2XL
PORTWEST RT60YERXXL CLASS 3 BREATHABLE JACKET YELLOW SIZE XXL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY S
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW XL
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE S
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 5XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE M
GISS 860634 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE XXL
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY M