F301 - HiVis Bicolor Fleece
Colour | orange |
---|---|
Size | s |
Class EN20471 | 3 |
Colour | orange |
---|---|
Size | s |
Class EN20471 | 3 |
Main material | polyester |
Grammage | 300 g/m² |
Secondary colour | navy |
Material | 100% polyester, anti-pill finish fleece |
Usually arrives within 14 working days