Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 4XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 4XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE
References
leo workwear:
A04/SJ01-O-LEO-4XL
rubix:
316A9274
ean:
5056082335092
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 4XL
Technical specifications
Attributes
Colour
Orange
Size
4XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.47
excl. VAT
/
Each
£
154.16
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15909 FORSTER JACKET HV ORG/DANTH 4XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/DANTH 2XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH XL
REGATTA TRA760 804 HV X-PRO 3LYR CL5 SOFTSHELL BLACK/YELLOW XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 2XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 4XL
S491YERL HI-VIS UNLINED JACKET YELLOW SIZE L
PORTWEST S471 HI-VIS 4 IN 1 CONTRAST TRAFFIC JACKET YELLOW/NAVY LARGE
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW S
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH 4XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 3XL
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW L
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 3XL