ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW L
Fleece Jacket
See technical informationSee documentsReferences
Orbit International:HVFLE-L
Rubix:45006173
EAN:5054011074449

Documents
Product details : ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW L
Fleece jacket with front zip fastening and interactive zip with reversible zip puller. Two front zipped lower waist pockets. Elasticated cuffs and hem. Draw cord and toggles at the side of the hem. Sewn on reflective tape.
Strengths
•Reflective tape
•Interactive zip to other Orbit interactive garments
•Zip waist pockets
•Cord toggles at hem
•Interactive zip to other Orbit interactive garments
•Zip waist pockets
•Cord toggles at hem
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- In stock: Next day delivery
