Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW S
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW S
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-Y-LEO-S
rubix:
316A9355
ean:
5056082321385
Technical specifications
Colour
Yellow
Size
S
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW S
Technical specifications
Attributes
Colour
Yellow
Size
S
Class EN20471
3
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.90
excl. VAT
/
Each
£
208.68
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRW457 200 HV PRO DOVER JACKET YELLOW 2XL
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY M
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 2XL
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH S
HELLYHAN 77249_369-3XL FYRE JACKET HI VIS YELLOW/EBONY 3XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV M
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY M
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 3XL
HELLYHAN 71372_369-L ICU WINTER JACKET YELLOW/EBONY L
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH M
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW XL
PORTWEST RT60YERM CLASS 3 BREATHABLE JACKET YELLOW SIZE M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY XL