MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH S


Pilot jacket Teresina orange/anthracite

References
mascot:07223-880-14888-S
rubix:385A2452
ean:5707209574886
Pilotjack Teresina 07223-880-14888 / S
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizes
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH S


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1600 g
Colourorange
Sizes
Class EN204713
Main materialpolyester
Breathableyes
Secondary colourgrey
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 161.22 excl. VAT
/ Each
£ 193.46 incl. VAT
  • Usually arrives within 14 working days