Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-Y-LEO-XL
rubix:
316A9356
ean:
5056082321415
Technical specifications
Colour
yellow
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
3
Main material
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.90
excl. VAT
/
Each
£
208.68
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH 3XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 6XL
Portwest F301ONRXXXL Hi-Vis 2-Tone Fleece OrNa Size 3XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 4XL
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY L
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 3XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW L
S491YERXL HI-VIS UNLINED JACKET YELLOW SIZE XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY 4XL
PORTWEST RT30 HI-VIZ CL3 JACKET (ENISO 20471) ORANGE SIZE M
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE S