Gilet Grimsby red/dark anthracite
Colour | red |
---|---|
Size | 4xl |
Class EN20471 | 1 |
Logistic Weight | 660 g |
---|---|
Colour | red |
Size | 4xl |
Class EN20471 | 1 |
Main material | polyester |
Breathable | yes |
Secondary colour | grey |
Material | 100% polyester |
Usually arrives within 14 working days