Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 26T
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 26T
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE
References
leo workwear:
CL01-O-LEO-26T
rubix:
316A9402
ean:
5056082301868
Technical specifications
Colour
Orange
Size
26T
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 26T
Technical specifications
Attributes
Colour
Orange
Size
26T
Class EN20471
2
Main material
Cotton/Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.15
excl. VAT
/
Each
£
33.78
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 38R
REGATTA TRJ503 R 2 PRO HV JOGGERS YELLOW/NAVY S
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 38.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 28.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 32.5T
"REGATTA TRJ480R HV X-PRO HOLSTER CL6 TROUSERS BLACK/YELLOW 28"" R"
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 32.5S
PROGARM 4616 TROUSERS HV ORANGE 42S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DNAVY 36.5T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 32.5S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 32T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 5XL
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 8R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 31.5R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE M