LEO CL04 BECKAMOOR ECOVIZ WOMENS STRETCH CARGO TROUSER ORANGE 16R
LEO CL04 BECKAMOOR ECOVIZ WOMENS STRETCH CARGO TROUSER ORANGE
See technical informationReferences
Leo Workwear:CL04-O-LEO-16R
Rubix:316A9442
EAN:5056082336204





Product details : LEO CL04 BECKAMOOR ECOVIZ WOMENS STRETCH CARGO TROUSER ORANGE 16R
Leo cl04 beckamoor ecoviz womens stretch cargo trouser orange 16r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 16 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 44.41 excl. VAT
/ Each
£ 53.29 incl. VAT
- Usually arrives within 14 working days
Size
16
